- 3 7/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.109 in |
| Gap Width Ring In Groove | 0.891 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 60494 lbf |
| Inch/Metric | Inch |
| Load Capacity [Max] | 12000 lbs |
| Housing Diameter | 3.875 in |
| Series | HO |
| Type | Axially Assembled |
| Lug Height | 0.37 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 38000 lbf |
| Plating | Phosphate |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 3.34 in |
| Hole Dia. | 0.125 in |
| Groove Depth | 0.116 in |
| Clearance Compressed in Housing | 3.11 in |
| Edge Margin | 0.348 in |
| Package Type | Loose |
| Weight | 0.008 LB |
| EAN or UPC | 721717067680 |

