- 3/8" Housing, Stainless Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Length of Stack | 6.25 in |
| Plating | N/A |
| Load Capacity [Max] | 530 lbs |
| Type | Axially Assembled |
| Series | HO |
| Groove Depth | 0.011 in |
| Package Type | Stacked |
| Material | Stainless Steel |
| Housing Diameter | 0.375 in |
| Thickness | 0.025 in |
| Clearance Dia. Released In Groove | 0.226 in |
| Inch/Metric | Inch |
| Weight | 0.028 LB |
| EAN or UPC | 721717028858 |

