- 3.469" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Compressed in Housing | 2.76 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 30200 lbf |
| Housing Diameter | 3.469 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Type | Axially Assembled |
| Load Capacity [Max] | 12000 lbs |
| Hole Dia. | 0.125 in |
| Clearance Dia. Released In Groove | 2.96 in |
| Gap Width Ring In Groove | 0.763 in |
| Package Type | Loose |
| Lug Height | 0.342 in |
| Material | Carbon Spring Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 54201 lbf |
| Groove Depth | 0.103 in |
| Series | HO |
| Thickness | 0.109 in |
| Edge Margin | 0.309 in |
| Weight | 0.017 LB |
| EAN or UPC | 721717060193 |

