- 3.346" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Type | Axially Assembled |
| Gap Width Ring In Groove | 0.705 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Thrust Ring Safety Factor of 4 Pr Lb | 52374 lbf |
| Clearance Compressed in Housing | 2.63 in |
| Plating | Phosphate |
| Housing Diameter | 3.346 in |
| Thickness | 0.109 in |
| Package Type | Stacked |
| Clearance Dia. Released In Groove | 2.83 in |
| Series | HO |
| Groove Depth | 0.1 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 28300 lbf |
| Lug Height | 0.342 in |
| Load Capacity [Max] | 12000 lbs |
| Hole Dia. | 0.125 in |
| Weight | 0.039 LB |
| EAN or UPC | 721717035597 |

