- 5/16" Housing, Beryllium Copper, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| Groove Depth | 0.009 in |
| Series | HO |
| Clearance Dia. Released In Groove | 0.191 in |
| Package Type | Stacked |
| Thickness | 0.015 in |
| Type | Axially Assembled |
| Length of Stack | 3.75 in |
| Housing Diameter | 5/16 in |
| Plating | N/A |
| Load Capacity [Max] | 190 lbs |
| Material | Beryllium Copper |
| Weight | 0.01 LB |

