- 3.149" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.109 in |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Gap Width Ring In Groove | 0.669 in |
| Housing Diameter | 3.149 in |
| Load Capacity [Max] | 12000 lbs |
| Inch/Metric | Inch |
| Edge Margin | 0.288 in |
| Clearance Compressed in Housing | 2.5 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 49329 lbf |
| Lug Height | 0.31 in |
| Package Type | Stacked |
| Series | HO |
| Plating | Phosphate |
| Groove Depth | 0.096 in |
| Hole Dia. | 0.125 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 25700 lbf |
| Clearance Dia. Released In Groove | 2.69 in |
| Weight | 0.342 LB |
| EAN or UPC | 721717035566 |

