- 3 1/16" Housing, Carbon Spring Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Housing Diameter | 3 1/16 in |
| Load Capacity [Max] | 12000 lbs |
| Clearance Dia. Released In Groove | 2.59 in |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Groove Depth | 0.093 in |
| Plating | N/A |
| Thickness | 0.109 in |
| Series | HO |
| Type | Axially Assembled |
| Weight | 0.0 LB |

