- 3" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Plating | Phosphate |
| Gap Width Ring In Groove | 0.738 in |
| Clearance Compressed in Housing | 2.35 in |
| Inch/Metric | Inch |
| Housing Diameter | 3 in |
| Type | Axially Assembled |
| Thrust Ring Safety Factor of 4 Pr Lb | 40093 lbf |
| Groove Depth | 0.091 in |
| Clearance Dia. Released In Groove | 2.48 in |
| Edge Margin | 0.273 in |
| Lug Height | 0.3 in |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Thrust Groove Safety Factor of 2 Pg Lb | 23150 lbf |
| Load Capacity [Max] | 9000 lbs |
| Hole Dia. | 0.11 in |
| Series | HO |
| Thickness | 0.093 in |
| Weight | 0.036 LB |
| EAN or UPC | 721717045824 |

