Rotor Clip
HO-275ST PA PAK
Series HO Axially Assembled Internal Retaining Ring
Item #101843408
-
Pre-Packed Quantities
- 2 3/4 in Housing Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (4 Pieces)
description
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Package Type | Snap Pack |
| Clearance Compressed in Housing | 2.12 in |
| Edge Margin | 0.246 in |
| Plating | Phosphate |
| Thickness | 0.0930 in |
| Type | Axially Assembled |
| Hole Dia. | 0.1100 in |
| Groove Depth | 0.082 in |
| Series | HO |
| Inch/Metric | Inch |
| Load Capacity [Max] | 9,000 lb |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Clearance Dia. Released In Groove | 2.28 in |
| Lug Height | 0.3 in |
| Housing Diameter | 2 3/4 in |
| Weight | 0.156 LB |
| EAN or UPC | 721717230145 |
-
Pre-Packed Quantities

