- 2 5/8" Housing, Beryllium Copper, Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Housing Diameter | 2 5/8 in |
| Series | HO |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.093 in |
| Load Capacity [Max] | 9000 lbs |
| Material | Beryllium Copper |
| Type | Axially Assembled |
| Plating | N/A |
| Groove Depth | 0.078 in |
| Weight | 0.0 LB |

