- 1/4" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Dia. Released In Groove | 0.133 in |
| Inch/Metric | Inch |
| Groove Depth | 0.009 in |
| Type | Axially Assembled |
| Plating | Phosphate |
| Length of Stack | 3.75 in |
| Tape Width | 0.5 in |
| Tape Length of Stack | 3.75 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 426 lbf |
| Series | HO |
| Thickness | 0.015 in |
| Edge Margin | 0.027 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 190 lbf |
| Clearance Compressed in Housing | 0.115 in |
| Lug Height | 0.065 in |
| Tape Rings Stack | 250 |
| Housing Diameter | 0.25 in |
| Gap Width Ring In Groove | 0.047 in |
| Load Capacity [Max] | 190 lbs |
| Hole Dia. | 0.031 in |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Weight | 0.016 LB |
| EAN or UPC | 721717030264 |

