- 1/4" Housing, Stainless Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Length of Stack | 3.75 in |
| Material | Stainless Steel |
| Series | HO |
| Clearance Dia. Released In Groove | 0.133 in |
| Groove Depth | 0.009 in |
| Type | Axially Assembled |
| Plating | N/A |
| Inch/Metric | Inch |
| Housing Diameter | 1/4 in |
| Thickness | 0.015 in |
| Load Capacity [Max] | 190 lbs |
| Package Type | Stacked |
| Weight | 0.016 LB |
| EAN or UPC | 721717014295 |

