- 2 9/16" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Gap Width Ring In Groove | 0.54 in |
| Housing Diameter | 2.5625 in |
| Load Capacity [Max] | 9000 lbs |
| Hole Dia. | 0.11 in |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 2.1 in |
| Tape Rings Stack | 120 |
| Tape Length of Stack | 9.36 in |
| Edge Margin | 0.228 in |
| Clearance Compressed in Housing | 1.95 in |
| Plating | Phosphate |
| Thickness | 0.093 in |
| Length of Stack | 9.36 in |
| Lug Height | 0.3 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 34206 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 16500 lbf |
| Tape Width | 2 in |
| Inch/Metric | Inch |
| Series | HO |
| Groove Depth | 0.076 in |
| Package Type | Loose |
| Type | Axially Assembled |
| Weight | 0.017 LB |
| EAN or UPC | 721717054789 |

