- 2 7/16" Housing, Beryllium Copper, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Material | Beryllium Copper |
| Package Type | Stacked |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Load Capacity [Max] | 6200 lbs |
| Groove Depth | 0.072 in |
| Series | HO |
| Housing Diameter | 2 7/16 in |
| Length of Stack | 9.36 in |
| Plating | N/A |
| Thickness | 0.078 in |
| Weight | 0.0 LB |

