Rotor Clip
HO-237ST PA PAK
Series HO Axially Assembled Internal Retaining Ring
Item #101843212
-
Pre-Packed Quantities
- 2 3/8" Housing Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (6 Pieces)
description
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Package Type | Snap Pack |
| Clearance Compressed in Housing | 1.81 in |
| Series | HO |
| Hole Dia. | 0.0930 in |
| Groove Depth | 0.071 in |
| Clearance Dia. Released In Groove | 1.95 in |
| Thickness | 0.0780 in |
| Lug Height | 0.28 in |
| Load Capacity [Max] | 6,200 lb |
| Type | Axially Assembled |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Housing Diameter | 2 3/8 in |
| Edge Margin | 0.213 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Weight | 0.139 LB |
| EAN or UPC | 721717230077 |
-
Pre-Packed Quantities

