- 2 5/16" Housing, Stainless Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| Series | HO |
| Plating | N/A |
| Package Type | Stacked |
| Housing Diameter | 2 5/16 in |
| Type | Axially Assembled |
| Material | Stainless Steel |
| Thickness | 0.078 in |
| Length of Stack | 9.36 in |
| Groove Depth | 0.069 in |
| Load Capacity [Max] | 6200 lbs |
| Weight | 0.0 LB |

