- 2 1/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Stacked |
| Inch/Metric | Inch |
| Housing Diameter | 2.25 in |
| Load Capacity [Max] | 6200 lbs |
| Groove Depth | 0.066 in |
| Material | Carbon Spring Steel |
| Length of Stack | 9.36 in |
| Type | Axially Assembled |
| Series | HO |
| Clearance Dia. Released In Groove | 1.82 in |
| Plating | Zinc |
| Thickness | 0.078 in |
| Weight | 0.0 LB |

