- 2 1/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Series | HO |
| Groove Depth | 0.063 in |
| Length of Stack | 9.36 in |
| Package Type | Loose |
| Housing Diameter | 2 1/8 in |
| Load Capacity [Max] | 6200 lbs |
| Material | Carbon Spring Steel |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Plating | Zinc |
| Weight | 0.02 LB |
| EAN or UPC | 721717004616 |

