Skip to content Skip to navigation menu
HO Series Internal Retaining Ring

HO-212ST X ZD

HO Series Internal Retaining Ring
Item #104474350
  • 2 1/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
HO Series Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Type Axially Assembled
Inch/Metric Inch
Material Carbon Spring Steel
Housing Diameter 2 1/8 in
Package Type Loose
Load Capacity [Max] 6200 lbs
Length of Stack 9.36 in
Plating Zinc
Series HO
Groove Depth 0.063 in
Thickness 0.078 in
Weight 0.018 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison