- 2.047" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Stacked |
| Gap Width Ring In Groove | 0.428 in |
| Tape Width | 2 in |
| Lug Height | 0.25 in |
| Thickness | 0.078 in |
| Load Capacity [Max] | 6200 lbs |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Clearance Compressed in Housing | 1.52 in |
| Groove Depth | 0.062 in |
| Length of Stack | 9.36 in |
| Housing Diameter | 2.047 in |
| Clearance Dia. Released In Groove | 1.64 in |
| Type | Axially Assembled |
| Hole Dia. | 0.093 in |
| Series | HO |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 23091 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 10850 lbf |
| Tape Rings Stack | 120 |
| Weight | 0.034 LB |
| EAN or UPC | 721717022474 |

