- 2" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 3900 lbs |
| Clearance Dia. Released In Groove | 1.62 in |
| Package Type | Loose |
| Length of Stack | 9.3 in |
| Clearance Compressed in Housing | 1.5 in |
| Housing Diameter | 2 in |
| Hole Dia. | 0.093 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 10300 lbf |
| Material | Stainless Steel |
| Type | Axially Assembled |
| Plating | N/A |
| Edge Margin | 0.183 in |
| Groove Depth | 0.061 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 17763 lbf |
| Thickness | 0.062 in |
| Tape Width | 2 in |
| Gap Width Ring In Groove | 0.453 in |
| Tape Rings Stack | 150 |
| Series | HO |
| Inch/Metric | Inch |
| Lug Height | 0.23 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717055359 |

