- 1 15/16" Housing, Beryllium Copper, Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Loose |
| Clearance Dia. Released In Groove | 1.56 in |
| Inch/Metric | Inch |
| Material | Beryllium Copper |
| Plating | N/A |
| Load Capacity [Max] | 3900 lbs |
| Thickness | 0.062 in |
| Type | Axially Assembled |
| Housing Diameter | 1 15/16 in |
| Series | HO |
| Length of Stack | 9.3 in |
| Groove Depth | 0.059 in |
| Weight | 0.0 LB |

