- 1.85" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Compressed in Housing | 1.34 in |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 8750 lbf |
| Edge Margin | 0.168 in |
| Lug Height | 0.234 in |
| Hole Dia. | 0.093 in |
| Length of Stack | 9.3 in |
| Tape Rings Stack | 150 |
| Housing Diameter | 1.85 in |
| Package Type | Stacked |
| Groove Depth | 0.056 in |
| Tape Length of Stack | 9.3 in |
| Thickness | 0.062 in |
| Tape Width | 2 in |
| Clearance Dia. Released In Groove | 1.45 in |
| Gap Width Ring In Groove | 0.36 in |
| Load Capacity [Max] | 3900 lbs |
| Plating | Phosphate |
| Series | HO |
| Material | Carbon Spring Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 16443 lbf |
| Inch/Metric | Inch |
| Weight | 0.038 LB |
| EAN or UPC | 721717022948 |

