- 1 13/16" Housing, Carbon Spring Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Material | Carbon Spring Steel |
| Groove Depth | 0.055 in |
| Housing Diameter | 1.8125 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 3900 lbs |
| Series | HO |
| Length of Stack | 9.3 in |
| Clearance Dia. Released In Groove | 1.43 in |
| Plating | N/A |
| Type | Axially Assembled |
| Package Type | Stacked |
| Thickness | 0.062 in |
| Weight | 0.012 LB |

