- 1 3/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Compressed in Housing | 1.26 in |
| Hole Dia. | 0.078 in |
| Load Capacity [Max] | 3900 lbs |
| Length of Stack | 15.5 in |
| Plating | Zinc |
| Housing Diameter | 1 3/4 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 15580 lbf |
| Clearance Dia. Released In Groove | 1.36 in |
| Groove Depth | 0.054 in |
| Gap Width Ring In Groove | 0.372 in |
| Edge Margin | 0.162 in |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Series | HO |
| Tape Length of Stack | 15.5 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Tape Rings Stack | 250 |
| Tape Width | 2 in |
| Lug Height | 0.234 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 8050 lbf |
| Thickness | 0.062 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717017425 |

