Skip to content Skip to navigation menu
Internal HO Retaining Ring

HO-174ST PA

Internal HO Retaining Ring
Item #104514678
  • Internal Ho-Ring Phos.
Internal HO Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal Ho-Ring Phos.

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Material Carbon Spring Steel
Series HO
Type Axially Assembled
Weight 0.01 LB
EAN or UPC 721717032206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison