- 1 5/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Housing Diameter | 1.625 in |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 14413 lbf |
| Inch/Metric | Inch |
| Gap Width Ring In Groove | 0.339 in |
| Lug Height | 0.227 in |
| Tape Rings Stack | 150 |
| Thrust Groove Safety Factor of 2 Pg Lb | 6900 lbf |
| Thickness | 0.062 in |
| Tape Length of Stack | 9.3 in |
| Load Capacity [Max] | 3900 lbs |
| Plating | Zinc |
| Groove Depth | 0.05 in |
| Tape Width | 1.5 in |
| Clearance Compressed in Housing | 1.15 in |
| Series | HO |
| Hole Dia. | 0.078 in |
| Length of Stack | 9.3 in |
| Package Type | Loose |
| Clearance Dia. Released In Groove | 1.25 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717029329 |

