Rotor Clip
HO-162ST PA PAK
Series HO Axially Assembled Internal Retaining Ring
Item #101842731
-
Pre-Packed Quantities
- 1 5/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Snap Pack (15 per Pack)
description
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Carbon Spring Steel (Phosphate Coated) |
| Thickness | 0.0620 in |
| Inch/Metric | Inch |
| Series | HO |
| Plating | Phosphate |
| Load Capacity [Max] | 3,900 lb |
| Groove Depth | 0.05 in |
| Package Type | Snap Pack |
| Type | Axially Assembled |
| Housing Diameter | 1 5/8 in |
| Weight | 0.162 LB |
| EAN or UPC | 721717229941 |
-
Pre-Packed Quantities

