Skip to content Skip to navigation menu
Rotor ClipHO-156ST HX S

HO-156ST HX S

HO Series Internal Retaining Ring
Item #104467500
  • 1 9/16" Housing, Carbon Spring Steel, Axially Assembled Style, Stacked
Rotor ClipHO-156ST HX S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 9/16" Housing, Carbon Spring Steel, Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Package Type Stacked
Clearance Dia. Released In Groove 1.23 in
Thickness 0.062 in
Series HO
Material Carbon Spring Steel
Load Capacity [Max] 3900 lbs
Groove Depth 0.048 in
Inch/Metric Inch
Length of Stack 9.3 in
Type Axially Assembled
Housing Diameter 1 9/16 in
Plating N/A
Weight 0.009 LB
EAN or UPC 721717035986
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison