- 1 1/2" Housing, Beryllium Copper, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Material | Beryllium Copper |
| Groove Depth | 0.047 in |
| Series | HO |
| Plating | N/A |
| Package Type | Stacked |
| Type | Axially Assembled |
| Clearance Dia. Released In Groove | 1.21 in |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Load Capacity [Max] | 2400 lbs |
| Housing Diameter | 1.5 in |
| Length of Stack | 12.5 in |
| Weight | 0.0 LB |

