- 1 5/16" Housing, Stainless Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 2400 lbs |
| Package Type | Stacked |
| Clearance Dia. Released In Groove | 1.01 in |
| Series | HO |
| Length of Stack | 12.5 in |
| Material | Stainless Steel |
| Plating | N/A |
| Housing Diameter | 1 5/16 in |
| Type | Axially Assembled |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Groove Depth | 0.042 in |
| Weight | 0.0 LB |

