- 1 1/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Material | Carbon Spring Steel |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Groove Depth | 0.04 in |
| Plating | Zinc |
| Series | HO |
| Load Capacity [Max] | 2400 lbs |
| Clearance Dia. Released In Groove | 0.955 in |
| Type | Axially Assembled |
| Housing Diameter | 1.25 in |
| Package Type | Stacked |
| Length of Stack | 12.5 in |
| Weight | 0.038 LB |
| EAN or UPC | 721717010822 |

