- 1 1/4" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Dia. Released In Groove | 0.955 in |
| Lug Height | 0.18 in |
| Tape Rings Stack | 250 |
| Clearance Compressed in Housing | 0.875 in |
| Gap Width Ring In Groove | 0.265 in |
| Inch/Metric | Inch |
| Series | HO |
| Thickness | 0.05 in |
| Housing Diameter | 1 1/4 in |
| Type | Axially Assembled |
| Length of Stack | 12.5 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 8932 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 4250 lbf |
| Tape Width | 1 1/2 in |
| Load Capacity [Max] | 2400 lbs |
| Package Type | Stacked |
| Groove Depth | 0.04 in |
| Plating | Phosphate |
| Hole Dia. | 0.078 in |
| Material | Carbon Spring Steel |
| Weight | 0.1 LB |
| EAN or UPC | 721717028476 |

