Skip to content Skip to navigation menu
Rotor ClipHO-125SS S

HO-125SS S

HO Series Internal Retaining Ring
Item #101470583
  • 1 1/4" Housing, Stainless Steel, Axially Assembled Style, Stacked
Rotor ClipHO-125SS S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Housing, Stainless Steel, Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Plating N/A
Load Capacity [Max] 2400 lbs
Housing Diameter 1.25 in
Series HO
Package Type Stacked
Type Axially Assembled
Thickness 0.05 in
Length of Stack 12.5 in
Inch/Metric Inch
Material Stainless Steel
Groove Depth 0.04 in
Clearance Dia. Released In Groove 0.955 in
Weight 0.041 LB
EAN or UPC 721717026359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison