- 1 1/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Type | Axially Assembled |
| Housing Diameter | 1 1/8 in |
| Plating | Zinc |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Groove Depth | 0.036 in |
| Series | HO |
| Length of Stack | 12.5 in |
| Load Capacity [Max] | 2400 lbs |
| Weight | 0.04 LB |
| EAN or UPC | 721717022214 |

