- 1 1/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Tape Rings Stack | 250 |
| Clearance Dia. Released In Groove | 0.815 in |
| Edge Margin | 0.108 in |
| Tape Width | 1 1/4 in |
| Clearance Compressed in Housing | 0.745 in |
| Hole Dia. | 0.078 in |
| Inch/Metric | Inch |
| Plating | Zinc |
| Length of Stack | 12.5 in |
| Package Type | Loose |
| Thickness | 0.05 in |
| Type | Axially Assembled |
| Gap Width Ring In Groove | 0.232 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 8019 lbf |
| Groove Depth | 0.036 in |
| Tape Length of Stack | 12.5 in |
| Lug Height | 0.18 in |
| Material | Carbon Spring Steel |
| Series | HO |
| Load Capacity [Max] | 2400 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 3400 lbf |
| Housing Diameter | 1 1/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 721717007594 |

