- 1" Housing, Beryllium Copper, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Series | HO |
| Length of Stack | 10.5 in |
| Housing Diameter | 1 in |
| Plating | N/A |
| Material | Beryllium Copper |
| Thickness | 0.042 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Type | Axially Assembled |
| Load Capacity [Max] | 1650 lbs |
| Groove Depth | 0.033 in |
| Weight | 0.041 LB |
| EAN or UPC | 721717036242 |

