- 3/32" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Length of Stack | 3.75 in |
| Clearance Installed in Groove | 0.2 in |
| Material | Beryllium Copper |
| Plating | N/A |
| Thickness | 0.015 in |
| Package Type | Stacked |
| Load Capacity [Max] | 45 lbs |
| Outside Dia. | 0.187 in |
| Limiting Speed | 36000 rpm |
| Shaft Dia. | 0.09375 in |
| Series | E |
| Groove Depth | 0.01 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717017906 |

