- 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Thickness | 0.05 in |
| Clearance Installed in Groove | 1.32 in |
| Length of Stack | 11 in |
| Limiting Speed | 9000 rpm |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Groove Depth | 0.1 in |
| Type | Radially Assembled |
| Outside Dia. | 1.3 in |
| Shaft Dia. | 0.875 in |
| Plating | Zinc |
| Load Capacity [Max] | 2350 lbs |
| Series | E |
| Weight | 0.038 LB |
| EAN or UPC | 721717005767 |

