Skip to content Skip to navigation menu
External E Retaining Ring

E-75ST I

External E Retaining Ring
Item #104478385
  • 3/4" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
External E Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose

description

  • External shafts and pins
  • External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
Load Capacity [Max] 2000 lbs
Groove Depth 0.085 in
RPM Limit 10500 rpm
Inch/Metric Inch
Clearance Installed in Groove 1.14 in
Plating N/A
Type Radially Assembled
Limiting Speed 10500 rpm
Shaft Dia. 0.75 in
Thickness 0.05 in
Outside Dia. 1.12 in
Series E
Length of Stack 12.5 in
Package Type Loose
Material Carbon Spring Steel
Weight 0.005 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison