- 3/4" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Groove Depth | 0.085 in |
| Load Capacity [Max] | 2000 lbs |
| Series | E |
| Thickness | 0.05 in |
| Limiting Speed | 10500 rpm |
| Inch/Metric | Inch |
| Shaft Dia. | 0.75 in |
| Length of Stack | 12.5 in |
| Plating | N/A |
| Type | Radially Assembled |
| Clearance Installed in Groove | 1.14 in |
| Package Type | Stacked |
| Outside Dia. | 1.12 in |
| Material | Stainless Steel |
| RPM Limit | 10500 rpm |
| Weight | 0.029 LB |
| EAN or UPC | 721717147283 |

