- 1/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Length of Stack | 3.75 in |
| Edge Margin | 0.01 in |
| Material | Carbon Spring Steel |
| Tape Rings Stack | 250 |
| Thickness | 0.01 in |
| Limiting Speed | 40000 rpm |
| Package Type | Stacked |
| Clearance Installed in Groove | 0.165 in |
| Series | E |
| RPM Limit | 40000 rpm |
| Tape Length of Stack | 3.75 in |
| Groove Depth | 0.005 in |
| Load Capacity [Max] | 20 lbs |
| Shaft Dia. | 0.0625 in |
| Type | Radially Assembled |
| Plating | Zinc |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 7 lbf |
| Thrust Ring Safety Factor of 3 Pr Lb | 20 lbf |
| Tape Width | 3/8 in |
| Outside Dia. | 0.156 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717029992 |

