- 7/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.035 in |
| Limiting Speed | 16500 rpm |
| Shaft Dia. | 0.4375 in |
| Plating | Zinc |
| Type | Radially Assembled |
| Load Capacity [Max] | 830 lbs |
| Inch/Metric | Inch |
| Series | E |
| Outside Dia. | 0.687 in |
| Length of Stack | 8.75 in |
| RPM Limit | 16500 rpm |
| Clearance Installed in Groove | 0.71 in |
| Groove Depth | 0.047 in |
| Weight | 0.03 LB |
| EAN or UPC | 721717031285 |

