- 7/16" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Material | Carbon Spring Steel |
| Outside Dia. | 0.687 in |
| Thickness | 0.042 in |
| Series | E |
| Inch/Metric | Inch |
| Groove Depth | 0.047 in |
| Type | Radially Assembled |
| Plating | N/A |
| Shaft Dia. | 0.4375 in |
| Package Type | Stacked |
| Weight | 0.012 LB |
| EAN or UPC | 721717033098 |

