- 3/8" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Series | E |
| Limiting Speed | 20000 rpm |
| Package Type | Loose |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.68 in |
| Thickness | 0.035 in |
| Shaft Dia. | 0.375 in |
| RPM Limit | 20000 rpm |
| Load Capacity [Max] | 690 lbs |
| Plating | N/A |
| Length of Stack | 8.75 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Outside Dia. | 0.66 in |
| Groove Depth | 0.036 in |
| Weight | 0.002 LB |

