- 1/4" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
- External shafts and pins
| Groove Depth | 0.02 in |
| Outside Dia. | 0.527 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.54 in |
| Load Capacity [Max] | 255 lbs |
| Material | Carbon Spring Steel |
| Limiting Speed | 25000 rpm |
| Shaft Dia. | 0.25 in |
| RPM Limit | 25000 rpm |
| Inch/Metric | Inch |
| Length of Stack | 6.25 in |
| Thickness | 0.025 in |
| Plating | N/A |
| Package Type | Stacked |
| Series | E |
| Weight | 0.001 LB |

