Skip to content Skip to navigation menu
External E Retaining Ring

E-18ST BH

External E Retaining Ring
Item #104474533
  • 3/16" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
External E Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose

description

  • External shafts and pins
  • External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
Material Carbon Spring Steel
Type Radially Assembled
Load Capacity [Max] 190 lbs
Inch/Metric Inch
Shaft Dia. 0.1875 in
Outside Dia. 0.335 in
Plating N/A
Length of Stack 6.25 in
Series E
Package Type Loose
Thickness 0.025 in
Limiting Speed 30000 rpm
Clearance Installed in Groove 0.35 in
Groove Depth 0.02 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison