Skip to content Skip to navigation menu
External E Retaining Ring

E-18ST.020

External E Retaining Ring
Item #104467637
  • 3/16" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
External E Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose

description

  • External shafts and pins
  • External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
Series E
Material Carbon Spring Steel
Shaft Dia. 0.1875 in
Package Type Loose
Load Capacity [Max] 190 lbs
Length of Stack 6.25 in
Inch/Metric Inch
Limiting Speed 30000 rpm
Plating N/A
Outside Dia. 0.335 in
Groove Depth 0.02 in
Thickness 0.025 in
Type Radially Assembled
Clearance Installed in Groove 0.35 in
Weight 0.001 LB
EAN or UPC 721717004050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison