- 5/32" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Series | E |
| Thickness | 0.025 in |
| Limiting Speed | 31000 rpm |
| Groove Depth | 0.02 in |
| Material | Stainless Steel |
| Clearance Installed in Groove | 0.295 in |
| Type | Radially Assembled |
| Plating | N/A |
| Load Capacity [Max] | 175 lbs |
| Inch/Metric | Inch |
| Length of Stack | 6.25 in |
| Shaft Dia. | 0.15625 in |
| Outside Dia. | 0.282 in |
| Package Type | Loose |
| Weight | 0.005 LB |
| EAN or UPC | 721717033456 |

