- 5/32" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
- External shafts and pins
| Material | Carbon Spring Steel |
| Shaft Dia. | 0.15625 in |
| Package Type | Loose |
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| Series | E |
| Thickness | 0.035 in |
| Outside Dia. | 0.282 in |
| Plating | N/A |
| Type | Radially Assembled |
| Weight | 0.001 LB |

